missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ Hamilton™ Needles for RN Syringes, Cone Tip, Stainless Steel
Hamilton™ needles for RN syringes are bevel tip needles, designed for optimum septum penetration and to prevent septum coring.
$249.37 - $249.37
Specifications
Material | Stainless Steel (Tip) |
---|---|
Product Type | Cone Tip |
Quantity | 6/Pk. |
For Use With (Equipment) | Hamilton RN Syringes |
Catalog Number | Mfr. No. | Needle Gauge | Volume (Metric) | Length (Metric) Needle | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Needle Gauge | Volume (Metric) | Length (Metric) Needle | Price | Quantity | |||
111010315
|
MilliporeSigma™ Supelco™
19146U |
22s G | 2.5 to 100 μL | 51 mm |
Each for $249.37
|
|
|||
111010319
|
MilliporeSigma™ Supelco™
19154U |
22 G | 250 μL to 10 mL | 51 mm |
Each for $249.37
|
|
|||
111010318
|
MilliporeSigma™ Supelco™
19151U |
22s G | 250 μL to 10 mL | 51 mm |
Each for $249.37
|
|
|||
111010316
|
MilliporeSigma™ Supelco™
19147U |
26s G | 250 μL to 10 mL | 51 mm |
Each for $249.37
|
|
|||
Specifications
Stainless Steel (Tip) | |
Cone Tip | |
6/Pk. | |
Hamilton RN Syringes |
Hamilton is a registered trademark of Hamilton Co.