missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hamilton™ PRP-C18 Reversed-Phase HPLC Column Accessory - Guard Cartridge Kits
Guard columns protect HPLC column as well as remove particulate contaminants and highly adsorptive compounds from samples, prolonging analytical column life
Supplier: Hamilton™ HAM79689
Description
Guard columns are modular and cartridge replacement is easy and tool-free. Guard column cartridge holders are available in stainless steel and PEEK materials, depending on the column. Both designs are optimized to reduce dead volume and prevent extra column band broadening.
Holders for the cartridges are reusable indefinitely. As with all guard columns these should be installed before the analytical column and after the injection valve.
Guard Columns for Stainless Steel HPLC Columns
- Housing Material: Anodized aluminum
- Connecting Tubing Size and material: 1/16 in. O.D., 0.28mm I.D., 316 stainless steel
- Cartridge Materials: Barrel: CTFE; Sleeve: 304 stainless steel; Frits: 316 stainless steel; Frit Porosity: 2μm
- Cartridge Dimension: 20 x 2.3mm I.D.
- Cartridge Bed Volume: 80μL
- Cartridge Packing Material: As labeled on the cartridge
- Housing Material: Anodized aluminum
- Connecting Tubing Size and material: 1/16 in. O.D., 0.28mm I.D., 316 stainless steel
- Cartridge Materials: Barrel: CTFE; Sleeve: 304 stainless steel; Frits: 316 stainless steel; Frit Porosity: 2μm
- Cartridge Dimension: 20 x 4.6mm I.D.
- Cartridge Bed Volume: 332μL
- Cartridge Packing Material: As labeled on the cartridge
- Housing Material: Polyetheretherketone (PEEK) and Delrin
- Connecting Tubing Size and material: 1/16 in. O.D., 0.25mm I.D., PEEK
- Cartridge Materials: Barrel: PEEK; Frits: Titanium; Frit Porosity: 2μm
- Cartridge Dimension: 8.0 x 3.0mm I.D.
- Cartridge Bed Volume: 56μL
- Cartridge Packing Material: As labeled on the cartridge
Specifications
1 to 13 | |
20 mm | |
4.6 mm | |
Semiprep/prep Guard Column |
12 to 20 μm | |
5000 psi | |
1 Holder, 1 cartridge | |
316 Stainless Steel |