missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hamilton™ SampleLock Syringe, Sold by MilliporeSigma™ Supelco™
Connects to either male or female luer fittings by using an adapter
Supplier: Merck Emd Millipore 26288
Description
- Positive rear plunger stop eliminates sample loss and plunger blowout at high pressures (not applicable to 1705 and 1710 models)
- Connects to either male or female luer fittings by using an adapter
- Male and female luer and male luer lock adapters thread onto the SampleLock Valve
- Syringe has the possibility to be compatible with many connectors and fittings
- All adapters have a Kel-F (CTFE) fluid path, with a port diameter of 0.039 in.
- Internal standards can be added through the valve port into the sample contained in the syringe
- Twist valve locks the sample in the syringe
Specifications
Not Autoclavable | |
22 G | |
0.41 mm | |
0.72 mm | |
Gastight™ Syringe | |
176°F | |
50°F | |
2 | |
1 Ea. | |
Hamilton | |
Bevel | |
Sample Lock |
Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) | |
0.0161 in. | |
0.0283 in. | |
2 in. | |
100 psig (6.9 bar) | |
80°C | |
1025 SL | |
10°C | |
25 mL | |
51 mm | |
Hamilton 1025 SL |
Hamilton is a registered trademark of Hamilton Co.