missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Guardian™ 8B1532 Butyl Long Glove Box Gloves, Hand Specific, 8 in. Port
Hand specific, 15 mil thick butyl gloves are manufactured with a unique solution-dipped process. Used in laboratories via dry box or isolator ports, gurney access ports, and exterior long reach protection equipment.
$646.43 - $646.43
Specifications
ASTM F739 | Yes |
---|---|
Certifications/Compliance (Europe) | CE |
Color | Black |
Hand | Specific |
Latex Free | Yes |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-321-162
|
Guardian™
11509 |
9.75 |
Pair for $646.43
|
|
|||||
Description
- Butyl, 32 in. length
- Manufactured with a unique solution-dipped process
- Sold per pair
- ASTM F739-85
- Hand specific left/right
- 15 mil thick
- Smooth finish
- 8 in. port size
- Made in the USA
Specifications
Yes | |
Black | |
Yes | |
Dry Box, Isolator Gloves | |
15 mil | |
Laboratories via dry box or isolator ports, gurney access ports and exterior long reach protection equipment | |
ISO 9001 | |
20.3 cm | |
32 in. |
CE | |
Specific | |
Butyl | |
Non-sterile | |
0.38 mm | |
Smooth | |
8 in. | |
8B1532 | |
81 cm |