missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Welch™ Handheld Vacuum Gauges

For fast, easy vacuum measurements at multiple locations

Supplier:  Welch™ 1520K11

 View more versions of this product

Catalog No. 01-258-306


Explore available promotions

Requires : 9V battery or AC adapter (both included only in kit version)

Description

Description

Portable, precise and mercury-free. Ideal for leak troubleshooting.

  • Connect quickly to any vacuum source
  • LCD display
  • Choice of general- or mid/high-range models
  • Mercury-free

General Range Gauges

  • Vacuum pressure range: 1 to 760torr (1 to 1013mBar)
  • Internal piezelectric sensor
  • Use standard 3/8 in. ID vacuum hosing to connect to vacuum source
Mid-High Range Gauges
  • Vacuum pressure range: 0.1 to 1999millitorr (0.001 to 2.665mBar)
  • External thermocouple sensor
  • Includes 4 ft. extension probe with 1/8 in. NPT fitting

Order Info

Meters are preset to either torr or mBar but can be changed via keypad. Meter dimensions: 1.25L x 3.63W x 5.75H (3.2 x 9.2 x14.6cm). Operate on 9V battery or AC adapter. Available as standalone unit or in convenient carrying case kit with frame case/stand (for upright use), 9V battery, AC adapter, and vacuum hosing length (general range models only) or thermocouple tube sensor (mid-high range models only).

Specifications

Specifications

Internal sensor and 0.37 in. dia. hose connect, carrying case, frame case/stand, 9V battery, 220V AC adapter and vacuum hosing length
1.25 in.
Vacuum measurements at multiple locations
3.17 cm
LCD
3.6 in.
General Range Vacuum Gauge Kit
14.6 cm
9.14 cm
5.75 in.
Videos
SDS
Documents

Documents

Promotions

Promotions