missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hourglass International™ HandPRO™ 7100 Series Clean Class 100 Nitrile Gloves

Nitrile gloves are finger-textured and 12 in. length. Compatible with ISO 5 and higher cleanroom environments.

Supplier:  Hourglass International™ HG7102

 View more versions of this product

Catalog No. 19423025


Explore available promotions

Description

Description

  • Powder free, latex free with textured fingertips
  • Reduces the risk of Type I latex allergy
  • Ambidextrous
  • Static dissipative ESD qualities
  • Clean Class 100/ISO 5 compatible
  • Length: 12 in. (30.5 cm)
  • Double bagged
Specifications

Specifications

ASTM, FDA
Yes
No
White
Partially Textured
0.16 mm
Yes
4.3 mil
Powder Free
Medium
6.2 mil
ISO 13485; ISO 9001
Double-Bagged
37 MPa
30.5 cm
EN 420
Class 100 (ISO 5)
2.5
Single-use
6.2 mil
Ambidextrous
Nitrile
0.11 mm
Controlled Environment Gloves
Non-sterile
0.16 mm
7102
HandPRO™ 7100
12 in.
Videos
SDS
Documents

Documents

Promotions

Promotions