missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hourglass International™ HandPRO™ 7100 Series Clean Class 100 Nitrile Gloves
Nitrile gloves are finger-textured and 12 in. length. Compatible with ISO 5 and higher cleanroom environments.
Supplier: Hourglass International™ HG7104
Description
- Powder free, latex free with textured fingertips
- Reduces the risk of Type I latex allergy
- Ambidextrous
- Static dissipative ESD qualities
- Clean Class 100/ISO 5 compatible
- Length: 12 in. (30.5 cm)
- Double bagged
Specifications
Compliant to ASTM and IEST standards | |
Yes | |
No | |
White | |
Partially Textured | |
0.16 mm | |
Yes | |
4.3 mil | |
Powder Free | |
X-Large | |
6.2 mil | |
ISO 13485; ISO 9001 | |
Double-Bagged | |
37 MPa | |
30.5 cm |
EN 420 | |
Class 100 (ISO 5) | |
2.5 | |
Single-use | |
6.2 mil | |
Ambidextrous | |
Nitrile | |
0.11 mm | |
Controlled Environment Gloves | |
Non-sterile | |
0.16 mm | |
7104 | |
HandPRO™ 7100 | |
12 in. |