missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hourglass International™ HandPRO™ FreeStyle1100™ Nitrile Exam Gloves

Nitrile exam gloves with low dermatitis potential are made from patented, accelerator-free LOW DERMA™ Technology nitrile to reduce the risk of developing type IV chemical allergies.

Supplier:  Hourglass International™ HG1102

 View more versions of this product

Catalog No. 19423008



Explore available promotions

Description

Description

Nitrile exam gloves with low dermatitis potential are made from patented, accelerator-free LOW DERMA™ Technology nitrile to reduce the risk of developing type IV chemical allergies.

  • Made from patented LOW DERMA technology nitrile without accelerators
  • Manufactured without dithiocarbamates, thiurams or mercaptobenzothiazoles
  • Not made with natural rubber latex
  • Anti-slip super grip compound for wet and dry grip
  • Chemotherapy drug and Fentanyl Citrate permeation tested
  • Reduced risk of Type IV chemical allergies
  • Textured fingertips for enhanced tactile sensitivity
  • Powder free
Specifications

Specifications

ASTM D6319, ASTM D6978-05, ASTM F1671, FDA 21 CFR 177.2600, USP 800
Yes
Yes
1.5
Single-use
5.1 mil
Yes
2.7 mil
Powder Free
Medium
5.1 mil
Yes
HandPRO™ Freestyle 1100™
9.5 in.
EN455, European Commission Regulation (EU) No. 10/2011
No
Healthcare, Laboratory, Industrial
Blue
Partially Textured
0.12 mm
Nitrile
0.06 mm
Nitrile Examination Glove
Non-sterile
0.12 mm
1102
14 MPa
24.13 cm
Videos
SDS
Documents

Documents

Promotions

Promotions