missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hourglass International™ HandPRO™ RoyalTouch300™ Nitrile Exam Gloves
Uniquely designed to provide protection with tactile sensitivity. Nitrile gloves are properly contoured to deliver unsurpassed strength, chemical resistance, and comfort.
Supplier: Hourglass International™ HG301
Description
- Textured fingers provide tactile sensitivity with a secure grip
- Properly contoured and easy-donning
- Not made with natural rubber latex
- Chemotherapy drug permeation tested
- 300-count box maximizes space, reduces waste and minimizes cost
- Royal blue color
- Powder free
Specifications
ASTM D6319, ASTM F1671, EC Certificate 0321.10015-01.E00-00 (Type B, CE 0321), FDA CFR 21 177.2600 | |
Yes | |
No | |
1.5 | |
Single-use | |
4.3 mil | |
Yes | |
2.7 mil | |
Powder Free | |
Small | |
4.3 mil | |
Yes | |
HandPRO™ RoyalTouch300™ | |
9 in. |
EN455, Complies with European Commission Regulation (EU) No. 10/2011 | |
Yes | |
Healthcare, Laboratory, Industrial | |
Blue | |
Partially Textured | |
0.11 mm | |
Nitrile | |
0.07 mm | |
Nitrile Examination Glove | |
Non-sterile | |
0.11 mm | |
301 | |
31 MPa | |
22.8 cm |