missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hourglass International™ HandPRO™ RoyalTouch300™ Nitrile Exam Gloves Edge
Edge

Uniquely designed to provide protection with tactile sensitivity. Nitrile gloves are properly contoured to deliver unsurpassed strength, chemical resistance, and comfort.

Supplier:  Hourglass International™ HG303

 View more versions of this product

Catalog No. 18-041-143



Edge
Explore available promotions

Description

Description

  • Textured fingers provide tactile sensitivity with a secure grip
  • Properly contoured and easy-donning
  • Not made with natural rubber latex
  • Chemotherapy drug permeation tested
  • 300-count box maximizes space, reduces waste and minimizes cost
  • Royal blue color
  • Powder free
Specifications

Specifications

ASTM D6319, ASTM F1671, EC Certificate 0321.10015-01.E00-00 (Type B, CE 0321), FDA CFR 21 177.2600
No
No
1.5
Single-use
4.3 mil
Yes
2.7 mil
Powder Free
Large
4.3 mil
Yes
HandPRO™ RoyalTouch300™
9 in.
EN455, Complies with European Commission Regulation (EU) No. 10/2011
Yes
Healthcare, Laboratory, Industrial
Blue
Partially Textured
0.11 mm
Nitrile
0.07 mm
Nitrile Examination Glove
Non-sterile
0.11 mm
303
14 MPa
22.8 cm
Videos
SDS
Documents

Documents

Promotions

Promotions