missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hourglass International™ HandPRO™ Scion700™ Nitrile Exam Gloves

Exam gloves with low dermatitis potential are created from the latest patented accelerator-free LOW DERMA™ technology nitrile, delivering improved stretch and chemical permeation resistance, tactile sensitivity, and softness.

Supplier:  Hourglass International™ HG702

 View more versions of this product

Catalog No. 17-900-914



Explore available promotions

Description

Description

  • Chemotherapy drug and fentanyl permeation tested
  • Tactile sensitivity and softness
  • Powder free
  • Ambidextrous
  • Textured fingertips for a secure grip
  • Low Dermatitis Potential
  • No carbamates, thiurams or MBTs
  • Not made with natural rubber latex
  • High-count packaging reduces waste
Specifications

Specifications

ASTM D6319, ASTM D6978-05, ASTM F1671, FDA 21 CFR 177.2600, USP 800
Yes
Yes
1.5
Single-use
4.7 mil
Yes
2.7 mil
Powder Free
Medium
4.7 mil
Yes
HandPRO™ Scion700™
9 in.
EN455, EU 10/2011 (EN1186) for food handling, EU Certificate 0321.10013-02.E00-00 (Type C, CE 0120)
No
Healthcare, Laboratory
Blue
Partially Textured
0.12 mm
Nitrile
0.07 mm
Nitrile Examination Glove
Non-sterile
0.12 mm
702
34 MPa
22.8 cm
Videos
SDS
Documents

Documents

Promotions

Promotions