missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hausser Scientific™ Howard Mold Counting Chamber Accessories
Cover glasses are available in two thicknesses
$131.59 - $131.59
Specifications
Product Type | Hemacytometer Coverslip |
---|---|
Length (Metric) | 33 mm |
Width (Metric) | 28 mm |
Dimensions (L x W) | 33 x 28 mm |
For Use With (Equipment) | For Howard mold counting chamber |
Catalog Number | Mfr. No. | Thickness (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Thickness (Metric) | Price | Quantity | |||||
02-571-58A
|
Hausser Scientific™
5080 |
0.5 mm |
Each for $131.59
|
|
|||||
02-671-58B
|
Hausser Scientific™
5090 |
1 mm |
Each for $131.59
|
|
|||||
Description
Cover glasses are available in two thicknesses
Specifications
Hemacytometer Coverslip | |
28 mm | |
For Howard mold counting chamber |
33 mm | |
33 x 28 mm |