missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hourglass International™ HCE™ 2-Ply Cleanroom Face Masks with Earloops
Cleanroom face masks provide long-wear comfort while protecting the environment from human contaminants including skin flakes, cosmetics, bacteria and other particles. Suitable for Class 100/ISO 5 controlled environments.
Supplier: Hourglass International™ FM2ESA14318
Description
- Low lint design for critical environments
- 2-ply, white, non-woven ES (PP/PE)/ meltblown polypropylene (BMPP) material
- Cleanroom manufactured and packed
- Double bagged cleanroom packaging
- Soft flexible nose piece
- Statistical manufacturing process controls
- OP earloops attached to mask body for strength
Specifications
Cleanroom Face Mask | |
Earloops | |
Small | |
Pleated | |
2-ply | |
Semiconductor, Disk Drive, Medical Device, Pharmaceutical, Biomedical | |
7 in. | |
FM2ESA143-18 | |
Double-bagged, Cleanroom Packaged |
White | |
Polypropylene | |
Non-sterile | |
Class 100 (ISO 5) | |
Single-use | |
Yes | |
18 cm | |
50/Bag, 2000/Cs. | |
HCE™ |