missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mopec HD200 Dip Tank

Designed to keep cadavers and anatomic specimens fully submerged in a fixative solution for prolonged storage. Mopec™ HD200 Dip Tank is ideal for anatomy classes at teaching hospitals and universities because they help maintain moisture content and the natural condition of stored tissues.

Supplier:  Mopec HD200

Catalog No. 22444112

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • All Type 304 stainless steel construction
  • Ergonomically placed hand crank for easier and safer elevation
  • Magnetic latches to secure cover lids
  • Holes in tray for a leveled specimen during elevation
  • Flanged drain hole in tray
  • Four heavy duty 5 in. casters for easier transporting
  • Max fluid capacity of approximately 119.7 gallons

Warranty

1 Year Warranty

Specifications

Specifications

Dip Tank
96 in.
38 in.
96.52 cm
136.08 kg
Stainless Steel
243.84 cm
32.6 in.
300 lb.
82.8 cm
Videos
SDS
Documents

Documents

Promotions

Promotions