missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heathrow Scientific™ HDPE Coated Wire Tube Rack, Blue
The HDPE Coated Wire Rack is a durable racks for transport or sample handling.
$60.34 - $60.34
Specifications
Product Type | Wire Frame Tube Rack |
---|---|
Description | HDPE Coated Wire Tube Rack |
Autoclavable | Autoclavable |
Color | Blue |
Holds | Tubes |
Catalog Number | Mfr. No. | Array | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Array | Price | Quantity | |||||
361056272
|
Heathrow Scientific™
HS120085 |
2 x 6 |
Each for $60.34
|
|
|||||
Description
- Chemically-resistant
- Good to temperatures down to -40°C
- Autoclavable
- Rack suitable for bijou bottles and low-profile tubes up to 25 mm dia.
- Mesh bottom support
Specifications
Wire Frame Tube Rack | |
Autoclavable | |
Tubes | |
Rectangular, Rounded Corners | |
Yes, When Empty | |
Tubes | |
1 Ea. | |
-40°C |
HDPE Coated Wire Tube Rack | |
Blue | |
HDPE-coated Wire | |
None | |
Non-sterile | |
Bijou Bottles and Low-profile Tubes up to 25 mm dia. | |
Cellophane Wrap |