missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Floating Foam Tube Racks
Float tubes in water baths, tubs or beakers. Fisherbrand™ Floating Foam Tube Racks are constructed of flexible, high-density polyethylene foam for a variety of lab applications. Brightly colored, reusable racks include detachable carrying handles to easily lift samples out of baths.
$62.59 - $70.53
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Type | Tube Rack |
| For Use With (Application) | For floating tubes in water baths, tubs or beakers |
| Includes | Detachable carrying handles |
| Material | High-density Polyethylene Foam |
Alert:
Not recommended for cleaning in autoclave.
| Catalog Number | Mfr. No. | Holds | Color | Shape | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Color | Shape | Price | Quantity | |||
|
36-099-2329
|
Fisherbrand™
HS2166 |
18 x 0.2 mL, 0.5 mL, 1.5/2 mL Tubes | Blue | Circle |
Pack of 5 Each for $70.53
|
|
|||
|
36-099-2328
|
Fisherbrand™
HS2165C |
24 x 1.5 to 2.0 mL Tubes | Yellow | Rectangular with Rounded Corners |
Pack of 5 Each for $68.31
Case of 120 Pack for $8,197.20
|
|
|||
|
36-099-2327
|
Fisherbrand™
HS2165B |
8 x 15 mL Tubes | Blue | Rectangular |
Pack of 5 Each for $62.59
Case of 100 Pack for $6,259.00
|
|
|||
|
36-099-2326
|
Fisherbrand™
HS2165A |
4 x 50 mL Tubes | Green | Square |
Pack of 5 Each for $69.97
Case of 80 Pack for $5,597.60
|
|
|||
Description
- Brightly colored foam racks are ideal for floating tubes in water baths, tubs or beakers
- Closed cell foam resists water absorption so racks can be washed and reused
- Include detachable carrying handles to lift samples easily out of baths
Specifications
| Not Autoclavable | |
| For floating tubes in water baths, tubs or beakers | |
| High-density Polyethylene Foam |
| Tube Rack | |
| Detachable carrying handles | |
| 5 Pk. |