missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ Headspace vial, screw top, rounded bottom (vial only)
Closure type screw top vial with rounded bottom
Supplier: MilliporeSigma™ Supelco™ SU860098
Description
- These vials require a special cap with an 18 mm thread.
- The standard 18-400 threaded caps will not fit this vial.
- The part numbers for caps that are available for these vials are SU860101(with PTFE/silicone, 1.3 mm thick), SU860102 (with PTFE/butyl, 1.6 mm thick), and SU860103 (with PTFE/silicone, 1.5 mm thick).
- These caps are made from stainless steel and are magnetic.
Specifications
CTC PAL (Varian, Gerstel, Atas, Shimadzu) | |
100/Pk. | |
22.5 mm x 75.5 mm |
Thread for 18 | |
20 mL | |
Amber Glass Vial |