Learn More
Thermo Scientific™ Heat-Shrink Bands for Nalgene™ PETG Media Bottles
Ensure the integrity of bottle contents with these tamper-resistant seals. Heat-shrink bands are gamma stable and include a perforated tear strip feature for easy removal.
$781.85 - $914.00
Spécifications
Material | PETG |
---|---|
No. per Case | 1000 |
No. per Pack | 1000 |
Product Type | Heat-shrink Band |
Numéro de catalogue | Numéro du manufacturier. | Description | For Use With (Equipment) | Prix | Quantité | ||||
---|---|---|---|---|---|---|---|---|---|
Numéro de catalogue | Numéro du manufacturier. | Description | For Use With (Equipment) | Prix | Quantité | ||||
0181450
|
Thermo Scientific™
3121600200 |
Heat-shrink band for 30mL PETG Square Media Bottle | 30 mL PETG Square Media Bottle |
caisse de 1000 chaque for $781.85
|
|
||||
0181451
|
Thermo Scientific™
3121600240 |
Heat-shrink band for 60mL PETG Square Media Bottle | 60 mL PETG Square Media Bottle |
caisse de 1000 chaque for $908.18
|
|
||||
0181452
|
Thermo Scientific™
3121600384 |
Heat-shrink band for 125-1000mL PETG Square Media Bottle | 125 to 1000 mL PETG Square Media Bottle |
caisse de 1000 chaque for $914.00
|
|
||||
Description
Ensure the integrity of bottle contents with Thermo Scientific™ Heat-Shrink Bands for Thermo Scientific™ Nalgene™ PETG Media Bottles. Simply apply the recommended application torque for Thermo Scientific Nalgene closures and slide the heat-shrink band over the closure and bottle neck. Heat the band to shrink and secure contents with a tamper-resistant seal.
- Gamma stable bands include a perforated ”tear strip” feature for easy removal.
- Bands available are in four sizes to mate with Nalgene PETG Square Media Bottles.
- Bands are packed 1,000 per case (two zipper bags of 500 each).
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Warranty: 90 days
Spécifications
PETG | |
1000 | |
1000 | |
Heat-shrink Band |