missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Heated Shelves with Sensors
Used to monitor sample or shelf temperature
$3533.71 - $3533.71
Specifications
Type | Heated Shelf |
---|---|
Temperature Range (Metric) | +60°C |
Material | Steel |
Includes | 1 shelf, 1 temperature probe |
Depth (English) | 17 in. |
Includes: 1 shelf, 1 temperature probe
Description
- FreeZone Bulk and Small Tray Dryers include three and can accommodate two additional Heated Shelves with Sensors
- Sensor, included with Heated Shelf, may be used to monitor sample or shelf temperature
- Shelves for Bulk Tray Dryers are32.2W x 43.2cm D (12.7 x 17 in.) each. Shelves for Small Tray Dryers are 26.9W x 30.5cm D (10.6 x 12.0 in.) each
- Stainless steel shelf with 200w heater and sensor probe
Warranty
One year
Specifications
Heated Shelf | |
Steel | |
17 in. | |
17 in. | |
1 in. | |
50/60 Hz |
+60°C | |
1 shelf, 1 temperature probe | |
43.1 cm | |
43.1 cm | |
2.5 cm |