missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heathrow Scientific™ Tall Slide Box 100-Place
The Premium Microscope Slide Box is perfect for storage or transportation of standard size slides.
Supplier: Heathrow Scientific™ HS15979A
Description
- Durable ABS plastic
- Designed to securely store slides in grooved slots
- Box is lined with cork
- Nickle Clasp hinge
- Molded feet enable secure stacking for easy transport and storage
- Both the lining and the slots are numbered to correspond to the slide inventory sheet
- Stay organized with a molded labeling area with Project and Date
- Box dimensions: 8.2 x 6.9 x 2.4 in. L x W x H (20.8 x 17.5 x 6 cm L x W x H)
Specifications
Slide Storage Box | |
None | |
Blue | |
Dry, cool, clean area | |
Slides | |
Storage and Transport | |
2.4 in. | |
Slide Inventory Sheet | |
3 in. | |
76 mm | |
1 Ea. | |
Yes | |
17.5 cm | |
Cork |
100 | |
Hinged Lid | |
100 | |
Tall Slide Box 100-Place, Cork, Blue | |
8.2 x 6.9 x 2.4 in. | |
Standard Slides (25 x 75 mm and 1 x 3 in.) | |
6 cm | |
8.2 in. | |
20.8 cm | |
ABS | |
Rectangular | |
6.9 in. | |
Silver | |
Nickel |