missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heavy-Duty Batteries
For low-drain devices or devices that are used infrequently.
$8.49 - $50.87
Specifications
| Product Type | Heavy-duty Battery |
|---|---|
| For Use With (Application) | For low drain devices or devices that are used infrequently |
| For Use With (Equipment) | For remote controls, clocks, smoke alarms, radios, flashlights |
| Catalog Number | Mfr. No. | Battery Type | Quantity | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Battery Type | Quantity | Price | Quantity | ||||
|
S43409
|
Customer Channels Group (Ccg)
926 |
12 V | 1 Ea. |
Each for $50.87
Case of 6 Each for $305.22
|
|
||||
|
S43923H
|
Customer Channels Group (Ccg)
HDD |
D | 6/Pk. (Shrink-wrapped packs) |
Pack of 6 Each for $20.44
Case of 12 Pack for $245.28
|
|
||||
|
S43921H
|
Customer Channels Group (Ccg)
HDAA |
AA | 8/Pk. (Shrink-wrapped packs) |
Pack of 8 Each for $8.49
Case of 12 Pack for $101.88
|
|
||||
Description
Use heavy-duty batteries for long-term applications like:
- Remote controls
- Clocks
- Smoke alarms
- Radios
- Flashlights
Specifications
| Heavy-duty Battery | |
| For low drain devices or devices that are used infrequently | |
| For remote controls, clocks, smoke alarms, radios, flashlights |