missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heavy-Duty Utility Cart
Handles large loads with ease
$862.08 - $1,029.28
Specifications
| Product Type | Heavy-duty Utility Cart |
|---|---|
| Color | Beige |
| For Use With (Application) | Transporting materials, supplies and heavy loads in almost any environment |
| Height (English) | 33.25 in. |
| Height (Metric) | 84.5 cm |
| Catalog Number | Mfr. No. | Width (English) | Length (English) | Size | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Length (English) | Size | Price | Quantity | |||
|
S68055
|
Customer Channels Group (Ccg)
450088BEI |
17.88 in. | 39 in. | Small |
N/A
|
|
|||
|
S68057
|
Customer Channels Group (Ccg)
452088BEI |
25.88 in. | 45.25 in. | Medium |
N/A
|
|
|||
Description
- Load capacity: 500 lb. (227kg)
- Sturdy, structural foam construction won't rust, dent, chip or peel
- Rounded corners protect walls and furniture
- Lightweight and maneuverable
- Nonmarking 5 in. dia. casters (two fixed, two swivel)
- Two sizes available
Order Info
Small cart L x W x H: 39 x 17.88 x 33.25 in. (99 x 45.4 x 84.5cm). Large cart L x W x H: 45.25 x 25.88 x 33.25 in. (115 x 65.7 x 84.5cm). Optional middle shelf available for both sizes.
Specifications
| Heavy-duty Utility Cart | |
| Transporting materials, supplies and heavy loads in almost any environment | |
| 84.5 cm | |
| 500 lb. | |
| Polypropylene |
| Beige | |
| 33.25 in. | |
| Ergonomically push handle, molded-in customizable fittings, 2 lipped tray-shelf, rounded corners, 4 in. large nonmarking 2 fixed and 2 swivel casters, molded-in storage compartments, holsters, hooks and notches | |
| 227 kg | |
| 2 |