missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Heavy-Wall Gum Rubber Tubing
Red tubing with low vapor pressure
$306.34 - $396.69
Specifications
Material | Gum Rubber |
---|---|
Overall Length (English) | 12 ft. |
Overall Length (Metric) | 3.7 m |
Thickness (English) | 0.37 in. |
Thickness (Metric) | 9.4 mm |
Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (English) Outer | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (English) Outer | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity | ||
14-182D
|
N/A | 3/4 in. | 1 1/2 in. | 19.1 mm | 38.1 mm |
Each for $396.69
Case of 4 Each for $1,586.76
|
|
||
14-182C
|
N/A | 1/2 in. | 1 1/4 in. | 12.7 mm | 31.75 mm |
Each for $306.34
Case of 4 Each for $1,225.36
|
|
||
Description
- Made with dry natural rubber
- Available in variety of sizes
- Color: Red
Specifications
Gum Rubber | |
3.7 m | |
9.4 mm | |
Red |
12 ft. | |
0.37 in. | |
Vacuum pump |