missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ Hei-FLOW Peristaltic Pump Accessory: Single-Channel Pump Heads - SP Vario
Accessory parts for use with Heidolph Hei-FLOW Peristaltic Pumps
Supplier: Heidolph™ 036150450
Description
SP Vario
- Suitable for most Heidolph tubing due to adjustable roller spacing
- Convex rollers do not squeeze or crush organic cell cultures
- Pump head features ball bearings
- Rollers made of stainless steel and aluminum
- Depending on drive and tubing, the flow rate ranges from 2.0 to 4151 mL per minute
Specifications
Not Autoclavable | |
7 x 7 x 7 in. (177.8 x 177.8 x 177.8 mm) | |
Hei-FLOW Peristaltic Pumps | |
Stainless Steel | |
1 | |
Non-sterile |
SP Vario Single-Channel Pump Head | |
2.0 to 4151 mL/min | |
SP Vario Single-Channel Pump Head | |
1 | |
Hei-FLOW Peristaltic Pumps | |
1-channel Pump Head |