missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Tygon™ (Standard) Extension Tube
For use with Heidolph Hei-FLOW Peristaltic Pumps
$40.10 - $40.10
Specifications
Certifications/Compliance | FDA 21 CFR 177.2601 and GLP |
---|---|
Autoclavable | Autoclavable |
Material | Thermoplastic PVC |
Thickness (English) | 0.035 in. |
Thickness (Metric) | 0.9 mm |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity | |||||
13-889-428
|
Heidolph™
036304070 |
0.25 mm | 2.05 mm |
Each for $40.10
|
|
|||||
Description
Extension tubing for Cassette small
For standard applications
- Tube with resistance to acids, bases and inorganic media
- Non-toxic and non-oxidizing tube
- Has very low gas permeability and good performance life
- Material: Thermoplastic soft PVC, transparent
- For use with acids,solvents, lyes, sterile and viscous media
- Can be autoclaved for 30 min at 1 bar and 120°C (material may change color) or with ethylene oxide
- Restriction: Segregation of plasticizers is possible
- Temperature range: -50° to +75°C
- Wall thickness: 0.9 mm
- Max. Pressure(continuous/short time): 0.5/1.5 bar
- Suction H: 7 mH2O
Compliance
FDA (21 CFR 177.2601) and GLP
Specifications
FDA 21 CFR 177.2601 and GLP | |
Thermoplastic PVC | |
0.9 mm | |
-58°F | |
Acids | |
7 m Water | |
Very low | |
167°F | |
Extension Pump Tubing |
Autoclavable | |
0.035 in. | |
For standard applications | |
-50°C | |
Sterile | |
22.9 ft. Water | |
Transparent | |
75°C |