missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ 3870 ELVC Tuttnauer™ Vertical Autoclave
Top loading autoclaves with advanced microprocessor control panel and chamber made of 316Ti stainless steel
Supplier: Heidolph™ 023210950
Includes: Internal Thermometer, Water-sensing Electrode, External Pressure Gauge, Sample Temberature Probes, Printer, USB, Wire Baskets (set of 2)
Description
Advanced Control system
- F0 software control protects liquid media by minimisng exposire to high temperatures during sterilization
- PID (Proportional Integral Differential) pressure control
- Stores last 200 cycles in built-in memory
- Up to 6 temperature sensors and 4 pressure sensors can be connected
- 30 Identification codes and passwords for access level control
- Controller and software comply with the 21 CFR part 11 standard
- In/Out test (enables technical to check each system component separately)
- Sterilization Temperature range 105° to 137°C
- Optional Disinfection/Isothermal Temperature Range 60° to 105°C
- Optional Independent Recording for cross-checking cycle measurements
- Filter replacement notifications based on number of cycles
- Fast Liquid Cooling
- Enables easy reading
- Color indicates cycle stage
- Built-in view of historical cycle data
- Graphical display of Temperature and Pressure
- Gives quick access to important information
- Easily operated in mulitple languages
Applications:
For laboratories in research institutes, universities, pharmaceutical, food, chemical and biotechnological industries
Specifications
20 A | |
85 L | |
230V/ 50-60 Hz, 3-phase | |
230 V |
“Plug & Play” to operate only with an electric power connection. No need to connect autoclave to building utilities for distilled water, tap water and drain. | |
Autoclave, Vertical | |
50/60 Hz 3 Phase |