missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Hei-FLOW Peristaltic Pump Accessory - Multi-Channel Cassettes

For use with Heidolph Hei-FLOW Core 120, Hei-FLOW Expert 120 and Hei-FLOW Ultimate 120 Peristaltic Pumps

Supplier:  Heidolph™ 036150510

 View more versions of this product

Catalog No. 13-889-889


Explore available promotions

Description

Description

  • Setting screws adjust roller contact pressure
  • Cassettes are easily changed - even while pumping
  • All cassettes accept different tube materials and sizes (contact Fisher Support for details)

Cassette small

  • Flow rates from 0.005 to 37 mL/min.
  • Suitable for tubes with 0.9 mm wall thickness
  • Tube diameters available: 0.2, 0.5, 0.9, 1.4, and 2.8 mm
  • Two-Stop Tubing (40 cm) required to operate
  • Stoppers secure tube in place
  • Couplings and tube extensions allow extra hose length in 1m increments
  • Combinations: C 4 multi-channel pump head: max. 4 cassettes small; C 12 multi-channel pump head: max. 12 cassettes small
Cassette medium
  • Flow rates from 0.24 to 27 mL/min.
  • Suitable for tubes with 1.6 mm wall thickness
  • Tube diameters available: 0.8 and 1.7mm
  • Tube available in requested sizes
  • Combinations: C 8 multi-channel pump head: max. 8 cassettes medium
Cassette large
  • Flow rates from 1 to 364 mL/min.
  • Suitable for tubes with 1.6 mm wall thickness
  • Tube diameters available: 1.7, 3.1, 4.8, and 6.4 mm
  • Tube available in requested sizes
  • Combinations: C 8 multi-channel pump head: max. 4 cassettes large

Specifications

Specifications

1 to 364 mL/min
Hei-FLOW Core 120, Hei-FLOW Expert 120 and Hei-FLOW Ultimate 120
Multi-Channel Cassette
Videos
SDS
Documents

Documents

Promotions

Promotions