missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ Hei-FLOW Peristaltic Pump Accessory - Multi-Channel Pump Heads
Used to configure Heidolph Hei-FLOW Core 120, Hei-FLOW Expert 120 and Hei-FLOW Ultimate 120 Peristaltic Pumps for Multi-Channel use
$3033.90 - $4759.83
Specifications
For Use With | Hei-FLOW Core 120, Hei-FLOW Expert 120 and Hei-FLOW Ultimate 120 |
---|---|
Type | Pump Head |
Catalog Number | Mfr. No. | Flow Rate | Holds | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate | Holds | Price | Quantity | ||||
13-889-885
|
Heidolph™
036150470 |
0.24 to 364 mL/min | 8 |
Each for $4,759.83
|
|
||||
13-881-147
|
Heidolph™
036150480 |
0.02 to 37 mL/min | 4 |
Each for $3,033.90
|
|
||||
Description
Increases throughput by running up to 12 individual cassettes on one single pump drive and pump head system.
- Allows separate metering into multiple vessels with different feed rates in a single operation by using different tubing dimensions to adjust flow rates
- Saves time by minimizing tube change efforts
- Choice of standard 4-roller pump heads or 8-roller (for low pulsation)
- Cassettes can be changed during operation
Specifications
Hei-FLOW Core 120, Hei-FLOW Expert 120 and Hei-FLOW Ultimate 120 | |
Pump Head |