missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Hei-FLOW Peristaltic Pump Accessory: Single-Channel Pump Heads - SP Quick

For use with Heidolph Hei-FLOW Peristaltic Pumps

Supplier:  Heidolph™ 036150390

 View more versions of this product

Catalog No. 13-881-138


Explore available promotions

Description

Description

SP Quick

  • Fast and convenient tube changes
  • Low pulsation due to 5 roller system
  • Pump head features ball bearings
  • Rollers made of stainless steel
  • For tubes with a 1.6 mm or 2.5 mm wall thickness (wt)
  • Depending on drive and tubing flow rate ranges from 0.38 to 3436 mL per minute
Specifications

Specifications

0.38 to 3436 mL/min
5
Pump Head
Hei-FLOW/PD Pump System; Tubing with a 1.6-mm wall thickness (wt)
1
Videos
SDS
Documents

Documents

Promotions

Promotions