missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Hei-FLOW Core Peristaltic Pump

For standard applications and liquid transfer

$3995.50 - $3995.50

Specifications

Certifications/Compliance CE
Control Type Analog
Enclosure Rating IP55
Motor Type DC
Temperature (English) Max. 104°F
View More Specs

Products 1
Catalog Number Mfr. No. Channels Flow Rate Model Motor Speed Price Quantity  
Catalog Number Mfr. No. Channels Flow Rate Model Motor Speed Price Quantity  
13-881-102
View Documents
Heidolph™
036150030
1 4.0 to 4151 mL/min Hei-FLOW Core 600 50 to 600 rpm
Each for $3,995.50
 
Description

Description

Pump includes premium safety standards and features for superior ease of use and reduced cost of ownership.

 

  • Analog control with adjustable variable speed from 10 to 600 rpm
  • Speed is held constant even under changing loads
  • Electronic speed control is accurate to ±2%
  • Pump operates clockwise or counterclockwise at a push of a button

 

Hei-FLOW Value 01

  • Flow rates of 0.85 to 861 mL/min. with single-channel pump heads
  • Low speed range from 10 to 120 rpm
  • Multi-channel flow rates from 0.005 to 320 mL/min.
  • Can be upgraded for multi-channel operation with a pump head adapter

 

Hei-FLOW Value 06

  • Flow rates of 4.0 to 4,151 mL/min. with single-channel pump heads
  • High speed range from 50 to 600 rpm
  • Not suitable for multi-channel operation
Note:  Pump head and tubing are sold separately.

 

Specifications

Specifications

CE
IP55
104°F
5°C
22.5 cm
115 V
50/60 Hz
Analog
DC
40°C
16.6 cm
115 V, 50/60 Hz
100 W
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'