missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Hei-FLOW Expert Peristaltic Pump

For reproducible results and liquid transfer.

Supplier:  Heidolph™ 036150050

 View more versions of this product

Catalog No. 13-889-873


Explore available promotions

Description

Description

Pump includes premium safety standards and features for superior ease of use and reduced cost of ownership.

  • Analog control with adjustable variable speed from 5 to 600 rpm
  • Speed is held constant even under changing loads
  • Electronic speed control is accurate to ±0.5%
  • Pump operates clockwise or counterclockwise at a push of a button
  • Pressing Max button accelerates filling and draining of tubing
  • Model can be connected to an optional foot pedal remote control

Hei-FLOW Advantage 01

  • Flow rates of 0.36 to 813 mL/min. with single-channel pump heads
  • Low speed range from 5 to 120 rpm
  • Suitable for multi-channel operation
  • Multi-channel flow rates from 0.005 to 329 mL/min.
  • Can be upgraded for multi-channel operation with a pump head adapter

Hei-FLOW Advantage 06

  • Flow rates of 2.0 to 4056 mL/min. with single-channel pump heads
  • High speed range from 24 to 600 rpm
  • Not suitable for multi-channel operation

Available Accessories:

Hei-FLOW Pump Heads

  • Multichannel: 036150460, 036150470, 036150480
  • Single-Channel (SP Quick): 036150390, 036150400
  • Single-Channel (SP Standard): 036150430, 036150440
  • Single-Channel (SP Vario): 036150450

Tubing

  • Silicone: 0363036-20 to -80
  • PharMed: 036304000, 036304010, 0363039-40, to -70
  • Tygon: 0363041-20 to -90
  • Viton: 036303-760 to -830
Specifications

Specifications

CE
Digital
IP55
5 to 120 rpm
Hei-FLOW Expert 120
104°F
40°C
6.53 in.
8.85 in.
16.8 lb.
115 V, 50/60 Hz
100 W
1
Analog
0.005 to 329 mL/min
Yes
DC
41°F
5°C
16.6 cm
22.5 cm
7.6 kg
115 V
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions