missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Reactor-Ready™ Pilot Lab Reactor Accessory: 15L Single Jacketed Reaction Vessel Kit

Kit with dish shaped vessels feature 1.25 to 1 ratio to mimic geometry of plant scale reactors

Supplier:  Heidolph™ 015908013

Catalog No. 13-890-021

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Includes:
  • Reaction Vessel
  • Pt100 PTFE Temperature Probe with Lemo Connector
  • PTFE Turbine Stirrer
  • PTFE Temperature Probe Adapter
  • Sidearm Couplings

Description

Description

Reaction Vessel Specifications

  • Made of borosilicate glass vessels with DN200 flange
  • Features V4 Zero Dead Space drain stopcock
  • Piston design allows quick and safe removal, eliminating cleaning and assembly problems associated with other stopcocks
  • Glass filled PTFE piston prevents leaking or weeping across the full temperature range (-60°C to +230°C)
  • Pistons are interchangeable between vessels with full range of replacement parts and FEP O-rings
  • Large 5mm bore minimises sample hold-up and is ideal for slurries
  • Capacity of 15L and 16.4L working volume
  • Piston runn-off: B24 Rodaviss Socket
  • Side arm: 20mm ID Reactor-Ready
  • Thermofluid Jacket Volume: 5.7L
  • Diameter x Height: 315 x 640mm
  • Heat transfer area: 0.31m2

Specifications

Specifications

Reaction vessel, PTFE turbine, stirrer, PTFE temperature probe adaptor, Sidearm couplings, Pt100 PTFE temperature probe w/lemo conenctor
15L Single Jacketed Reaction Vessel Kit
Reactor-Ready Pilot Lab Reactor
Videos
SDS
Documents

Documents

Promotions

Promotions