missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Reax Control Vortex Mixer
Ideal for mixing samples in tubes, vials and similar vessels of different diameters at extremely high speed rates
Supplier: Heidolph™ 036130020
Description
- Strong 5mm vibrating orbit
- Operating modes: Continuous and Automatic
- Rotation Speed: 0 to 2500rpm
- Electronic speed control
- Plate for 20mm diameter test tubes is included as standard
- Test tube tray for flasks up to 50mm diameter are optionally available in accessory section
- Voltage: 115V (220V upon request)
- Input Power: 51w
- Dimensions: 134 x 105 x 172mm (W x H x D)
- Overheat Protection: Self resetting
- Permissible ambient temp: 5-40°C at 85% rel. humidity
- Protection Class: IP 22
Order Info
Accessories and 220V options available
Warranty
3-Year
Specifications
| 5 mm | |
| 115 V, 60 Hz | |
| 42 W | |
| 60 Hz | |
| 10.5 cm | |
| 13.4 cm | |
| 3.3 kg |
| 0 to 2500 rpm | |
| 115 V | |
| Reax Control | |
| 4.25 in. | |
| 5.25 in. | |
| 7.3 lb. | |
| 20mm Convex Rubber test tube shaking platform |