missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Reax Top Vortex Mixer

Ideal for mixing samples in tubes, vials and similar vessels of different diameters at extremely high speed rates

Supplier:  Heidolph™ 036130000

Catalog No. 13-889-310


Explore available promotions

Description

Description

 

  • Strong 5mm vibrating orbit
  • Operating modes: Continuous and Automatic
  • Rotation Speed: 0 to 2500rpm
  • Analog dial speed control
  • Plate for 20mm diameter test tubes is included as standard
  • Test tube tray for flasks up to 50mm diameter are optionally available in accessory section
  • Voltage: 115V (220V upon request)
  • Input Power: 51w
  • Dimensions: 134 x 105 x 172mm (W x H x D)
  • Permissible ambient temp: 5-40°C at 85% rel. humidity
  • Protection Class: IP 22

 

Order Info

Accessories and 220V options available

Warranty

3-Year

Specifications

Specifications

5 mm
115 V, 60 Hz
42 W
4.25 in.
5.25 in.
7.3 lb.
20mm Convex Rubber test tube shaking platform
0 to 2500 rpm
115 V
60 Hz
10.5 cm
13.4 cm
3.3 kg
3 Years
Videos
SDS
Documents

Documents

Promotions

Promotions