missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Hematoxylin solution (Gill III)

Stains nuclei of cells by using histological staining technique where nuclear staining is achieved using ready-to-use staining solutions.

Supplier:  MilliporeSigma™ 1051741000

 View more versions of this product

Catalog No. M1051741000


Explore available promotions

Description

Description

Features:
  • Hematoxylin-eosin staining (H&E)
  • Ready to use staining solutions
  • No prior filtration needed
  • Dye oxidized in controlled manner
  • Color Coding
    • Nuclei (Tissue section):Blue
    • Cytoplasm: Pale greyish blue
    • Nuclei (Vaginal smear): Blue to violet
    • Cyanophilic cytoplasm: Bluish green to green eosinophilic
    • Cytoplasm: Pink
    • Packaging: Plastic Bottle
Specifications

Specifications

15° to 25°C
1L
Videos
SDS
Documents

Documents

Promotions

Promotions