missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Hemo-Trac™ Blood Temperature Indicators
Monitor blood temperatures during transport with simple press of a button. Fisherbrand Hemo-Trac Blood Temperature Indicators are designed for use in blood banks and transfusion services where it delivers quality assurance during transport.
$567.03 - $567.03
Specifications
| For Use With (Application) | Monitor blood temperatures during transport |
|---|---|
| Includes | Certificate of Conformance |
| Product Type | Blood Temperature Indicator |
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Temperature Range (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Temperature Range (English) | Price | Quantity | ||||
|
23-500-501
|
Fisherbrand™
6101114 |
Valid Breach: 9°C to 10°C | Valid Breach: 48.2°F to 50°F |
Pack of 100 Each for $567.03
|
|
||||
Description
- Self-adhesive HEMO-Trac affixed directly to blood bag safeguards compliance
- Once activated by push of a button, it will instantly begin monitoring core temperature of each blood bag
- Separate arming and breach windows insure the Hemo-Trac is correctly activated and indicates if a temperature excursion of the blood bag has occurred
- Arming and breach system are color coded and ensures easy readability in any situation
- Breach alert is irreversible
- No pre-conditioning required
- Improves patient blood management protocols
- Helps protect precious blood resources ensuring patient outcomes
- Eliminates unnecessary testing of blood's viability
- Includes individually serialized, batch certificate of analysis
- Shelf Life: Two years from date of manufacture
FCAT: 23500501
- Threshold Temperatures: 10°C (50°F)
- Valid Breach Temperature: 9° to 10°C
- Quantity: 100/pk.
Certifications
FDA Cleared
Specifications
| Monitor blood temperatures during transport | |
| Certificate of Conformance | |
| Blood Temperature Indicator |