missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
HemoCue™ WBC System
The HemoCue™ WBC System is indicated for use for quantitative determination of white blood cell (WBC) count in capillary or venous whole blood.
Supplier: HemoCue™ 039123022
Description
- CLIA Moderately Complex
- Lab-quality results within 3 minutes
- Internal quality control self test (The self- test automatically verifies the performance of the analyzer every time the analyzer is turned on. Refer to your local or regulatory agency for any external control requirements)
- Determining total white blood cell counts at the point of care.
- HemoCue OnCue™ Support: extensive in-field support from your HemoCue representative
- HemoCue OnCue Support: comprehensive on-site or online product training programs
- HemoCue OnCue Support: live customer service and technical support when you need it
- Factory calibrated, needs no further calibration
- Measuring range 0.3-30.0 x 109/L (300-30000/mm3, 300-30000/μL)
- Sample volume 10 μL
- AC adapter or batteries
- HemoCue™ WBC System Operating Manual 903001 190129
- HemoCue WBC Microcuvettes are sold separately (see 113003)
Specifications
White Blood Count | |
10 μL | |
0.3 to 30.0 x 109/L (300 to 30000/mm3, 300 to 30000/μL) | |
59°F to 95°F | |
4.7 in. | |
5.24 in. | |
7.05 in. | |
1.32 lb. with batteries installed | |
AC adapter or batteries | |
HemoCue™ WBC System, AC adapter |
3 min. | |
Capillary or venous (EDTA) whole blood | |
Factory calibrated, needs no further calibration | |
15°C to 35°C | |
11.9 cm | |
13.2 cm | |
18.4 cm | |
0.6 kg | |
Imaging system characterizing white cells that are stained and counted | |
Each |