missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Hemostats Halstead Mosquito Forceps
Fisherbrand Hemostats Halstead Mosquito Forceps are primarily used to control blood flow in surgical procedures. ASTM™ standard (F899-84) stainless steel.
$10.48 - $11.62
Specifications
Product Type | Mosquito Forcep |
---|---|
Certifications/Compliance | ISO 9001, cGMP |
Material | Stainless Steel |
Includes | Serrated jaws, box lock joint |
Description
- Fisherbrand™ Hemostats Halstead Mosquito Forceps are primarily used to control blood flow in small blood vessels and tubing during surgical procedures
- Our forceps are designed to exceed perfromance expectations -This is the Fisherbrand Advantage.
- 3-Stage Locking System – Variable blood flow control (Stage 0: complete flow to Stage 3: no flow)
- Finger-ring handle designed for comfort, stability and ease of use
- Multipurpose - Useful in educational, research or healthcare setting
- Hand polished to mirror finish
- Made from surgical stainless steel
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Autoclavable up to 135°C
- Latex-free
Certifications
Produced under ISO 9001, cGMP guidelines.
Specifications
Mosquito Forcep | |
ISO 9001, cGMP | |
Stainless Steel | |
Serrated jaws, box lock joint |