missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Air-Tite Products™ Henke-Ject Low Dead Space Syringe, 1 mL
The Henke-Ject Low Dead Space Syringe offers a low dead space plunger and clean gliding motion for a smooth draw.
Supplier: Air-Tite Products™ RL1
Description
Henke-Ject Low Dead Space syringes offer a low dead space plunger and smooth gliding motion. These high quality syringes have a lubricated, synthetic rubber tipped piston to allow for smooth draw. A positive stop prevents accidental pullout. These syringes are ETO gas sterilized and are latex- and pyrogen-free.
- 3 part syringe
- Smooth, gliding motion
- Silicone lubricant
- Works with any ISO needle
Specifications
ISO 13485 | |
Yes | |
0.2 mL | |
1 mL | |
Luer Lock | |
Sterile |
Polypropylene | |
Single-use | |
100 Pk. | |
Hypodermic Needle | |
Yes |