missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Heracell™ Vios™160i CO2 Incubator with Cell Locker™, 165L
Enhancing the advanced features of the Heracell VIOS 160i CO2 incubator, the Cell Locker System is a breakthrough for cultures in frequently opened or shared use incubators
Supplier: Thermo Scientific™ 51033570
Description
The Thermo Scientific™ Heracell™ VIOS 160i CO2 incubator with the Thermo Scientific™ Cell Locker™ System combines our leading technology with an innovative, patented solution of removable, protected chambers designed for improved culturing efficiency and security for sensitive cultures, such as stem and primary cells, used in cutting edge applications.
Specifications
5.8 cu. ft. | |
Single 165 L stainless steel chamber configured for Cell Locker system, (Cell Locker chambers ordered separately) | |
IR Sensor | |
Optional 1 to 21% or 5 to 90% | |
Ambient +3° to 55°C | |
Covered integrated water reservoir | |
22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) | |
120 V |
USB, and optional 4-20 mA | |
Polished Stainless Steel | |
Stainless Steel (18/8) | |
Ambient +3°C to 55°C | |
CO2 Incubator | |
IR Sensor | |
34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |