missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Heracell™ 150i & 240i CO2 Incubator, 150L & 240L, Medical Device

CO2 Sensor: TC Sensor; O2 Range (Oxygen Concentration): Optional 1 to 21% or 5 to 90%; Temperature Range: Ambient +3°C to 55°C

Supplier:  Thermo Scientific™ 50116050

 View more versions of this product

Catalog No. 13-998-052

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

**FDA Class II Medical Device for IVF**

Thermo Scientific™ Heracell™ 150i & 240i (medical device) CO2 incubators with non-corrosive stainless steel or 100% copper interior chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they protect valuable samples while optimizing cell growth with fast recovery characteristics and convenient touchscreen user interface.

iCAN™ Touchscreen Control

  • Door-mounted for easy accessibility and viewing
  • Convenient on-screen user prompts for simplified measurement and control navigation
  • Choice of languages
  • Changes in culture environment visible on screen logs and usage recording
  • Visual monitor alarm

TC or IR CO2 Sensor

  • Standard thermal conductivity (TC) sensor features accurate gas sensor technology
  • Infrared (IR) sensor features exclusive split-beam technology for precise CO2 control in fluctuating temperature and humidity conditions

Rapid Humidity Recovery

  • Large, directly heated water reservoir
  • Recovery times are up to five times faster than conventional water pans
  • Water level alarm with audible and visual alerts
Specifications

Specifications

RS232
150 L/Chamber
0 to 20%
LED
<90% at 37°C
CO2 Incubator
20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
120 V, 50/60 Hz
Dual 150L Stack, 2 x 51026283 with roller base
Copper
TC Sensor
None
Ambient +3° to 55°C
Integrated water reservoir
154 lb. per chamber
120 V
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions