Learn More
Thermo Scientific™ Heracell™ 240i CO2 Incubator, 240L, General Purpose
Protect valuable samples while optimizing cell growth. Thermo Scientific™ Heracell™ 240i CO2 Incubators with copper or stainless steel chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they feature fast recovery characteristics and a convenient touchscreen user interface.
Supplier: Thermo Scientific™ 51032877
Description
Protect valuable samples while optimizing cell growth. Thermo Scientific™ Heracell™ 240i CO2 Incubators with copper or stainless steel chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they feature fast recovery characteristics and a convenient touchscreen user interface.
Direct heat chamber
- 240L (8.4 cu. ft.) electropolished stainless steel or copper chamber with compact footprint, easily stackable
- Standard left hand door swing, field reversible by qualified service support
- Minimal, easy-to-clean assembly with smooth inner chamber and rounded corners for easy cleaning
- In-chamber fan gently distributes conditioned, humidified air throughout the chamber ensuring homogeneous conditions
In situ sensors and probes designed for precise monitoring
- Choice of TC (thermal conductivity) CO2 sensor for long, reliable operation or IR (infrared) CO2 sensor for monitoring when humidity and temperature are less predictable
- Dual temperature probes with over temperature protection
Rapid response humidity reservoir
- Directly heated water reservoir designed to provide stable, high relative humidity, preventing culture desiccation
- Pan-less system provides recovery rates up to 5X faster than traditional water pans
- Water level sensor indicates when a refill is needed
ContraCon 90°C moist heat disinfection cycle
- On-demand cycle simplifies cleaning and eliminates the need to separately autoclave components
- Operation is push-button simple and does not require removal of sensors or other components
Specifications
8.4 cu. ft. | |
Single 240 L incubator, standard model | |
Electropolished Stainless Steel | |
TC Sensor | |
Stainless Steel | |
Optional 1 to 21% or 5 to 90% | |
Ambient +3° to 55°C | |
General Purpose | |
23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm) | |
178 lb. | |
120 V |
RS232 | |
240 L | |
0 to 20% | |
LED | |
Optional 1 to 21% or 5 to 90% | |
<90% at 37°C | |
CO2 Incubator | |
Integrated water reservoir | |
32.8 x 30.7 x 36.8 in. (83.4 x 78 x 93.4 cm) | |
120 V, 50/60 Hz |