missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Heracell™ 240i CO2 Incubator, 240L, General Purpose

Protect valuable samples while optimizing cell growth. Thermo Scientific™ Heracell™ 240i CO2 Incubators with copper or stainless steel chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they feature fast recovery characteristics and a convenient touchscreen user interface.

Supplier:  Thermo Scientific™ 51032878

 View more versions of this product

Catalog No. 51-032-878

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Protect valuable samples while optimizing cell growth. Thermo Scientific™ Heracell™ 240i CO2 Incubators with copper or stainless steel chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they feature fast recovery characteristics and a convenient touchscreen user interface.

Direct heat chamber 

  • 240L (8.4 cu.ft.) 100% solid copper or stainless steel chamber with compact footprint, easily stackable
  • Standard left hand door swing, field reversible by qualified service support
  • Minimal, easy-to-clean assembly with smooth inner chamber and rounded corners for easy cleaning
  • In-chamber fan gently distributes conditioned, humidified air throughout the chamber ensuring homogeneous conditions


In situ sensors and probes designed for precise monitoring

  • Choice of TC (thermal conductivity) CO2 sensor for long, reliable operation or IR (infrared) CO2 sensor for monitoring when humidity and temperature are less predictable
  • Dual temperature probes with over temperature protection

Rapid response humidity reservoir

  • Directly heated water reservoir designed to provide stable, high relative humidity, preventing culture desiccation
  • Pan-less system provides recovery rates up to 5X faster than traditional water pans
  • Water level sensor indicates when a refill is needed


ContraCon 90°C moist heat disinfection cycle

  • On-demand cycle simplifies cleaning and eliminates the need to separately autoclave components
  • Operation is push-button simple and does not require removal of sensors or other components
Specifications

Specifications

8.4 cu. ft.
Single 240 L incubator, standard model
Copper
TC Sensor
Optional 1 to 21% or 5 to 90%
<90% at 37°C
CO2 Incubator
Integrated water reservoir
32.8 x 30.7 x 36.8 in. (83.4 x 78 x 93.4 cm)
120 V, 50/60 Hz
RS232
240 L
0 to 20%
LED
Optional 1 to 21% or 5 to 90%
Ambient +3° to 55°C
General Purpose
23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm)
178 lb.
120 V
Videos
SDS
Documents

Documents

Promotions

Promotions