Learn More
Thermo Scientific™ Herasafe™ 2030i Class II A2 Biological Safety Cabinets - NSF Certified
Herasafe 2030i incorporates technologies for ultimate protection and graphical user interface for ease of operation.
$42987.94 - $54815.30
Specifications
Certifications/Compliance | NSF/ANSI 49 |
---|---|
Chamber Material | Stainless Steel (316) |
Product Type | Biosafety Cabinet |
Model | Herasafe 2030i |
Outlets | 4 Rear Wall |
Catalog Number | Mfr. No. | Description | Dimensions (L x W x H) Exterior | Outlets | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Dimensions (L x W x H) Exterior | Outlets | Price | Quantity | |||
09034252
|
Thermo Scientific™
51032332 |
Herasafe 2030i, 4 ft, with 10 in. sash opening, with indented single piece work tray. | 31.5 x 51.2 x 60.5 | 4 Rear Wall |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
09034253
|
Thermo Scientific™
51032333 |
Herasafe 2030i, 6 ft, with 10 in. sash opening and indented single piece work tray. | 31.5 x 74.8 x 60.5 | 4 Rear Wall |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
09034250
|
Thermo Scientific™
51032334 |
Herasafe 2030i, 4 ft, with Cross Beam UV in side walls, 10 in. sash opening, with indented single piece work tray and prep for 3x rear wall mount service taps. | 31.5 x 51.2 x 60.5 | 4 Rear Wall |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
09034251
|
Thermo Scientific™
51032335 |
Herasafe 2030i, 6 ft, with Cross Beam UV in side walls, 10 in. sash opening, with indented single piece work tray and prep for 3x rear wall mount service taps. | 31.5 x 74.8 x 60.5 | 4 Rear Wall |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinets (BSC) are designed to maximize sample protection and user safety with exceptional containment measures, while at the same time, delivering excellent user comfort and convenience. Herasafe 2030i biosafety cabinets incorporate innovative features, such as SmartFlow Plus, DAVe Plus and Smart UV technologies for excellent protection. Alarms, alerts, system self-checks and performance status are provided on a full-color touchscreen. With enabled connectivity (available in select countries) the remote app provides all data you need.
- Thermo Scientific™ SmartFlow™ Plus Technology - Autonomous safety features maintain proper air flow and monitor critical conditions in real time without user interaction.
- Self-adjusting germicidal UV light intensity - Our unique cross beam UV system has exclusive self-adjusting exposure capability to enable reproducible germicidal effectiveness with every use.
- 316L stainless steel interior - robust and resistant to scratches and chemicals
- Touchscreen interface
- SmartClean Plus window design – Easily access the interior of the BSC with the motorized front sash which automatically stops at the set working height. The sash can be further opened electronically or the whole front panel hinges open for thorough cleaning access.
- Bright work area with glass side walls and LED lights
- Ergonomic Arm Rests (option)
- SmartPort convenience - Easily pass tubing and wiring through sidewall to accommodate many applications needs.
- Touchscreen and connectivity (available in select countries) – Built-in WiFi system is ready for cloud-based capabilities like remote equipment monitoring, secure data storage, collaboration tools and more. Digital Airflow Verification (DAVe) alerts, system self-checks and performance status are provided on the full-color touchscreen.
- LED interior illumination
- Dual DC motors
- Standby mode
- For North America, cabinets are NSF-49 certified (4ft and 6ft models)
- For Europe, the cabinets are certified according to EN12469 (all 4 sizes). The 1.2 m model has been certified to EN 12469 with the NF mark by LNE as well.
- North America 4ft and 6ft models, other countries: 0.9 m, 1.2 m, 1.5 m and 1.8 m
Specifications
NSF/ANSI 49 | |
Biosafety Cabinet | |
4 Rear Wall | |
7 in. GUI | |
H14 HEPA | |
LED | |
10 in. | |
120 V |
Stainless Steel (316) | |
Herasafe 2030i | |
25.4 cm | |
0.99995 | |
Energy efficient | |
2 x Each Side plus Smart Ports | |
60 Hz |