Learn More
Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubators
Perform drying applications with our advanced protocol microbiological incubators, which include dual-convection technology and delivers excellent temperature consistency.
Supplier: Thermo Scientific™ 51028068
Description
Perform drying applications with Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubators, which include dual-convection technology and deliver excellent temperature consistency. These incubators are an effective and flexible tool in the lab and can be used for multiple applications.
Features:
- Dual convection for application versatility — fan speed adjustable from 0 to 100%
- Advanced digital timer for daily or weekly ON/OFF cycles
- Internal socket (120V models only) allows the use of equipment, such as shakers or stirrers, inside the unit
- Easy-to-clean, corrosion-resistant stainless-steel interior (AISI 304)
- Intuitive user interface for setting temperature
- Large, easy-to-read vacuum fluorescent display
- Exceptionally small footprint
Temperature:
- Broad temperature range from 5°C above ambient to 105°C — suitable for drying applications
- Temperature uniformity of ±0.6 (fan off) and between ±0.2°C and ±0.4C (fan full speed) — measured at 37°C
- Temperature stability of ±0.1°C — measured at 37°C
- Internal glass door allows sample viewing without impacting temperature
Ordering Information:
Products only available in North America
Specifications
6.3 cu. ft. | |
Microprocessor control with vacuum fluorescent display | |
Stainless Steel | |
Stainless Steel | |
Nema 5-15 | |
Microbiological Incubator | |
±0.6°C | |
21.4 x 18.3 x 27.9 in. (54.3 x 46.4 x 70.8 cm) | |
29.1 in. | |
25.2 in. | |
64 cm | |
36.2 in. | |
92 cm | |
21.4 in. | |
154 lb. | |
120 V, 60 Hz | |
1020 w | |
60 Hz |
55 lb. | |
178 L | |
Dual convection | |
2 supplied/ 19 max. | |
Ambient +5° to 105°C | |
±0.1°C | |
weekly / real time / hour | |
29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm) | |
73.8 cm | |
18.3 in. | |
46.4 cm | |
27.9 in. | |
70.8 cm | |
54.3 cm | |
70 kg | |
120 V | |
8.5 A |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.