Learn More
Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators
Ensure outstanding sample safety with our advanced protocol security microbiological incubators, which features a 140°C decontamination routine, lockable doors and alarms.
$9089.38 - $25320.41
Specifications
Controller Type | Microprocessor control with vacuum fluorescent display |
---|---|
Temperature Range (Metric) | Ambient +5° to 105°C |
Type | Microbiological Incubator |
Timer | weekly / real time / hour |
Catalog Number | Mfr. No. | Capacity (Metric) | Material | Voltage | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Material | Voltage | Price | Quantity | |||
51-028-535H
|
Thermo Scientific™
51028535 |
104 L | Stainless Steel | 120 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
51-029-323H
|
Thermo Scientific™
51029323 |
381 L | Coated Steel | 120 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
51-029-324H
|
Thermo Scientific™
51029324 |
381 L | Stainless Steel | 120 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
51-028-264H
|
Thermo Scientific™
51028264 |
66 L | Stainless Steel | 120 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
51028069H
|
Thermo Scientific™
51028069 |
66 L | Coated Steel | 120 V |
Each for $9,089.38
|
|
|||
51-029-336H
|
Thermo Scientific™
51029336 |
702 L | Stainless Steel | 120 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
51-029-335H
|
Thermo Scientific™
51029335 |
702 L | Coated Steel | 120 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
51028111H
|
Thermo Scientific™
51028111 |
178 L | Coated Steel | 120 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
51-028-327H
|
Thermo Scientific™
51028327 |
178 L | Stainless Steel | 120 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators. Incubators include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy-to-clean, corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.
Features:
- Dual convection for application versatility (except for large capacity units) — fan speed adjustable from 0 to 100%
- Advanced digital timer for daily or weekly ON/OFF cycles
- Easy to clean, stainless-steel interior (AISI 304)
- Intuitive user interface for setting temperature
- Large, easy-to-read vacuum fluorescent display
- Optional sample sensor provides exact temperature of sample on display
- Lockable door with alarm for restricted access (except for large-capacity units)
- Exceptionally small footprint
Temperature Stability:
- Broad temperature range from 5°C above ambient to 105°C — suitable for drying application
- Automatic over- and under-temperature alarm
- Internal glass door allows sample viewing without impacting temperature
140°C decontamination cycle
- At 140°C contaminating microorganisms are reduced to a minimum — comparable to sterilization —within a 6-hour heating cycle
- No need for separate autoclaving of internal fittings
- Certified by an accredited microbiological institute
Ordering Information:
Availability may vary by country.
Warranty: 2 years
Specifications
Microprocessor control with vacuum fluorescent display | |
Ambient +5° to 105°C | |
Microbiological Incubator | |
weekly / real time / hour |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.