missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Herbarium Specimen Cabinet
Protect plant specimens from damaging elements conveniently and easily.
$4039.30 - $8361.34
Specifications
Depth (English) | 18.78 in. |
---|---|
Depth (Metric) | 47.7 cm |
Door Type | Lift-off door |
For Use With (Application) | Proper and permanent protective storage of botanical specimens |
Width (English) | 29.15 in. |
Includes: S51056MF includes three-point locking mechanism.
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Style | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Style | Price | Quantity | |||
S510561MF
|
Lane Science
2A* |
40 in. | 101.6 cm | 12 Compartments |
Each for $4,039.30
|
|
|||
S51056MF
|
Lane Science
1A* |
84.12 in. | 213.6 cm | 26 Compartments |
Each for $8,361.34
|
|
|||
Description
- Double-wall construction and elastomeric seal keep out air and other damaging elements
- Rigid chrome push-plate and three-point locking system
- Air space at the rear and front of shelves permits circulation of fumigants
- Features lift-off hinges, fumigant compartments, chrome label holders and a paracentric key lock
- Shallow shelves allow folders to be removed easily and permit genus folders to overhang
- Double-panel airtight door and fold at the front of the shelf protect specimen folders
- Elastomeric seal and powder paint finish will not cause off-gassing
- All steel construction
- Door opens to the right
- Dimensions:19L × 29 in.W (48 × 74cm)
Specifications
18.78 in. | |
Lift-off door | |
29.15 in. | |
Herbarium Specimen Cabinet | |
Steel, Elastomeric seal |
47.7 cm | |
Proper and permanent protective storage of botanical specimens | |
74 cm | |
Gray |