missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CPC™ HFC Series High-Volume Quick-Disconnect Coupling Inserts: With Shut-Off Valve

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

Supplier:  CPC™ HFCD22812

 View more versions of this product

Catalog No. 05-122-59


Explore available promotions

Description

Description

  • Flow sizes to 0.37 in. (9.5mm)
  • Easy push-button disconnection
  • Chemical and corrosion resistant compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
  • Polypropylene, which can be mixed or matched for a variety of coupling types
  • Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
  • Audible click is heard when coupling has been fully engaged
  • Inserts are available with shut-off valve flow configurations

Body and insert flow sizes must match, but tubing I.D. sizes can be different.

Specifications

Specifications

Straight Hose-barb Insert
9.5 mm
1.9 in.
12.7mm
0°C
25.4 mm
Shut-off valves
60 psi
71°C
0.5 in.
Polypropylene
50 mm
32°F
T
1 in.
Gray
160°F
Videos
SDS
Documents

Documents

Promotions

Promotions