missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
CPC™ HFC Series High-Volume Quick-Disconnect Coupling Inserts: With Straight-Through Flow
For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
$183.28 - $202.78
Specifications
Diameter (Metric) Inner | 9.5 mm |
---|---|
Min. Operating Temperature (English) | 32°F |
Min. Operating Temperature (Metric) | 0°C |
Shape | T |
Color | Gray |
Catalog Number | Mfr. No. | For Use With | Product Type | Height (English) | Overall Length (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With | Product Type | Height (English) | Overall Length (English) | Price | Quantity | ||
05-112-51
|
CPC™
HFC22812 |
12.7mm | Straight Hose-barb Insert | 1 in. | 1.9 in. |
Pack of 10 Each for $185.78
|
|
||
05-112-52
|
CPC™
HFC24612 |
9.5mm | MNPT Pipe-thread Insert | 1.16 in. | 1.7 in. |
Pack of 10 Each for $183.28
|
|
||
05-112-50
|
CPC™
HFC22612 |
9.5mm | Straight Hose-barb Insert | 1 in. | 1.9 in. |
Pack of 10 Each for $202.78
|
|
||
Description
- Flow sizes to 0.37 in. (9.5mm)
- Easy push-button disconnection
- Chemical and corrosion resistant compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
- Polypropylene, which can be mixed or matched for a variety of coupling types
- Type 316 stainless-steel metal parts (internal springs, valves or thumb latches) Audible click is heard when coupling has been fully engaged
- Inserts are available in straight-through flow configurations
Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Specifications
9.5 mm | |
0°C | |
Gray | |
160°F |
32°F | |
T | |
60 psi | |
71°C |