missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PIERCAN High Performance Butyl Short Isolater Gloves (Two-Piece Glove System) DFS Item

Polyisoprene Isobutylene (Butyl) ELS glove is made to connect to glovebox sleeve. Material offers impermeability against gas and liquids, excellent resistance to ozone and UV, and is electrostatic dissipative in accordance with EN 16350. Ideal for microelectronics and industrial industries.

Supplier:  PIERCAN BHP159A

 View more versions of this product

Catalog No. 17-010-406



Explore available promotions

Description

Description

  • Two-Piece Glove System with PIERCAN ELS Glove
  • Thickness: 15 mil
  • Length: 13 in.
  • Ambidextrous
  • Electrostatic dissipative in accordance with EN 16350
  • Excellent resistance to disinfectants and decontaminants
  • Strong resistance to Alcohols, UV, Ozone, Free Radicals, natural aging, and ketone solvents
  • Resistant to acids, bases, strong oxidants, autoclave, H2O2 Sterilization at 35% and 50%, and peracetic acid
  • Exceptional impermeability and resistance to abrasions
Specifications

Specifications

Black
Yes
Butyl
Non-sterile
110°C
0.40 mm
BHP15-9A
13 in.
4 in.
Ambidextrous
Yes
9
230°F
15 mil
Pharmaceutical, laboratories, hospitals
Vacuum sealed bag
33 cm
10 cm
SDS
Documents

Documents

Promotions

Promotions